Overview
Mfr description
SD14000 OLP HOSE REEL, 1'X 35FT
- They feature a high quality external drive spring and a heavy gauge all bolted together frame
- This is the most compact reel in its class, making is ideal for mounting in truck cabinets or other areas where space is limited
- Robust Roller Guides - High impact UHMW composite roller guides have outstanding wear and corrosion resistance
- Containerized external drive spring is easily and safely serviced
- Oversized cast aluminum latch and ratchet combined with a stainless steel latch spring offer the longest possible life
Specifications
- Pressure ApplicationLow Pressure Air/Water
- Hose Inside Diameter1 in
- Hose Length35 ft
- Reel Inlet1 NPT - Female
- Reel Outlet1 NPT - Female
- Rated Pressure500 psi
- ApplicationAir/Water
- Maximum Temperature210 °F
- Reel ColorRed
- Weight85 lbs
- Overall Length18.75 in
- Overall Width19.125 in
- Overall Height18.25 in
- Description KeywordDesigned for use with 1 in x 35 ft Hose
- Manufacturer Upc Number699567008668
- Harmonization Code8479.89.9899
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data