Motion
SD14005 OLP
Low Profile Hose Reel for Low Pressure Air/Water - Designed for use with 1 in x 50 ft Hose, 500 psi, Red, 1 NPT - Female Inlet, 1 NPT - Female Outlet
MI ITEM #05352583
MFR #SD14005 OLP
List Price$2,340.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Profile Hose Reel for Low Pressure Air/Water - Designed for use with 1 in x 50 ft Hose, 500 psi, Red, 1 NPT - Female Inlet, 1 NPT - Female Outlet
MI ITEM #05352583
MFR #SD14005 OLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,340.70/each for your price

Overview

Mfr description
SD14005 OLP HOSE REEL, 1' X 50FT
  • They feature a high quality external drive spring and a heavy gauge all bolted together frame
  • This is the most compact reel in its class, making is ideal for mounting in truck cabinets or other areas where space is limited
  • Robust Roller Guides - High impact UHMW composite roller guides have outstanding wear and corrosion resistance
  • Containerized external drive spring is easily and safely serviced
  • Oversized cast aluminum latch and ratchet combined with a stainless steel latch spring offer the longest possible life

Specifications

  • Pressure Application
    Low Pressure Air/Water
  • Hose Inside Diameter
    1 in
  • Hose Length
    50 ft
  • Reel Inlet
    1 NPT - Female
  • Reel Outlet
    1 NPT - Female
  • Rated Pressure
    500 psi
  • Application
    Air/Water
  • Maximum Temperature
    210 °F
  • Reel Color
    Red
  • Weight
    92 lbs
  • Overall Length
    20.75 in
  • Overall Width
    19.125 in
  • Overall Height
    18.25 in
  • Description Keyword
    Designed for use with 1 in x 50 ft Hose
  • Manufacturer Upc Number
    699567008675
  • UPC_NO
    699567008675
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Standard Hose Capacity Length
    50 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text