Motion
CT8050LN
Light Industrial Hose Reel for Low Pressure Air/Water - Designed for use with 1/2 in x 50 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
Mi Item #05352590
MFR #CT8050LN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Industrial Hose Reel for Low Pressure Air/Water - Designed for use with 1/2 in x 50 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
Mi Item #05352590
MFR #CT8050LN

Mfr description
CT8050LN HOSE REEL, 1/2 X 50FT
  • The Series C reels are designed for lighter-duty applications that require longer lengths of hose
  • Hand crank with a balanced brass swivel and brass inlet, Series CM is the product of lighter weight components and forward thinking design
  • An economical choice for storing and retrieving hose
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Hose Length
    50 ft
  • Overall Height
    15.7 in
  • Overall Length
    15.4 in
  • Overall Width
    13.25 in
  • Weight
    12 lbs

Details

  • Application
    Air/Water
  • Description Keyword
    Designed for use with 1/2 in x 50 ft Hose
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567009351
  • Maximum Temperature
    150 °F
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    300 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)