Motion
CT8100LN
Light Industrial Hose Reel for Low Pressure Air/Water - Designed for use with 1/2 in x 100 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
MI ITEM #05352591
MFR #CT8100LN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Industrial Hose Reel for Low Pressure Air/Water - Designed for use with 1/2 in x 100 ft Hose, 300 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
MI ITEM #05352591
MFR #CT8100LN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CT8100LN HOSE REEL, 1/2 X 100FT
  • The Series C reels are designed for lighter-duty applications that require longer lengths of hose
  • Hand crank with a balanced brass swivel and brass inlet, Series CM is the product of lighter weight components and forward thinking design
  • An economical choice for storing and retrieving hose
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Low Cost - The simple and effective design allows the economical storage and retrieval of hose
  • Easy to operate - the rotating handle allows the hose to be retrieved with ease

Specifications

  • Pressure Application
    Low Pressure Air/Water
  • Hose Inside Diameter
    1/2 in
  • Hose Length
    100 ft
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
  • Rated Pressure
    300 psi
  • Application
    Air/Water
  • Maximum Temperature
    150 °F
  • Reel Color
    Red
  • Weight
    14 lbs
  • Overall Length
    19.4 in
  • Overall Width
    13.25 in
  • Overall Height
    15.7 in
  • Description Keyword
    Designed for use with 1/2 in x 100 ft Hose
  • Manufacturer Upc Number
    699567009368
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text