Motion
CM6100HN
Light Industrial Pressure Wash Hose Reel for High Pressure Water - Designed for use with 3/8 in x 100 ft Hose, 5000 psi, Red, 1/2 NPT - Male Inlet, 3/8 NPT - Female Outlet
MI ITEM #05352593
MFR #CM6100HN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Industrial Pressure Wash Hose Reel for High Pressure Water - Designed for use with 3/8 in x 100 ft Hose, 5000 psi, Red, 1/2 NPT - Male Inlet, 3/8 NPT - Female Outlet
MI ITEM #05352593
MFR #CM6100HN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    100 ft
  • Overall Height
    13.25 in
  • Overall Length
    13.25 in
  • Overall Width
    20.4 in
  • Weight
    15 lbs

Details

  • Application
    Pressure Wash
  • Description Keyword
    Designed for use with 3/8 in x 100 ft Hose
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567009382
  • Maximum Temperature
    210 °F
  • Pressure Application
    High Pressure Water
  • Rated Pressure
    5000 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Male
  • Reel Outlet
    3/8 NPT - Female

Overview

Mfr description
CM6100HN HOSE REEL, 3/8 X 100 FT
  • The Series C reels are designed for lighter-duty applications that require longer lengths of hose
  • Hand crank with a balanced brass swivel and brass inlet, Series CM is the product of lighter weight components and forward thinking design
  • An economical choice for storing and retrieving hose
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Low Cost - The simple and effective design allows the economical storage and retrieval of hose
  • Easy to operate - the rotating handle allows the hose to be retrieved with ease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought