Motion
UR7915 OLB
Hose Reel for Low Pressure Diesel Emissions Fluid - Includes 3/4 in x 15 ft Hose, 300 psi, Red, 3/4 NPT - Female Inlet
Mi Item #05352595
MFR #UR7915 OLB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Low Pressure Diesel Emissions Fluid - Includes 3/4 in x 15 ft Hose, 300 psi, Red, 3/4 NPT - Female Inlet
Mi Item #05352595
MFR #UR7915 OLB

Mfr description
UR7915 OLB HOSE REEL, 3/4 X 15FT
  • Designed for dispensing DEF or Diesel Emissions Fluid (AUS32, Aqueous Urea Solution)
  • Gasketed spring case
  • Goodyear DEF dispensing hose and adjustable bumper included (on models with hose)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Hose Length
    15 ft
  • Nominal Hose Outer Diameter
    1.130 in
  • Overall Height
    23.000 in
  • Overall Length
    22.500 in
  • Overall Width
    8.000 in
  • Weight
    47 lbs

Details

  • Application
    Diesel Emissions Fluid
  • Description Keyword
    3/4 in x 15 ft Hose
  • Hose Outlet
    3/4 NPT - Male
  • Manufacturer Catalog
  • Pressure Application
    Low Pressure Diesel Emissions Fluid
  • Rated Pressure
    300 psi
  • Reel Color
    Red
  • Reel Inlet
    3/4 NPT - Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)