Motion
UR7925 OLB
Hose Reel for Low Pressure Diesel Emissions Fluid - Includes 3/4 in x 25 ft Hose, 300 psi, Red, 3/4 NPT - Female Inlet
MI ITEM #05352596
MFR #UR7925 OLB
List Price$2,145.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Low Pressure Diesel Emissions Fluid - Includes 3/4 in x 25 ft Hose, 300 psi, Red, 3/4 NPT - Female Inlet
MI ITEM #05352596
MFR #UR7925 OLB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,145.39/each for your price

Overview

Mfr description
UR7925 OLB HOSE REEL, 3/4 X 25FT
  • Designed for dispensing DEF or Diesel Emissions Fluid (AUS32, Aqueous Urea Solution)
  • Gasketed spring case
  • Goodyear DEF dispensing hose and adjustable bumper included (on models with hose)
  • Viton® o-rings
  • 316 stainless shaft and Super Swivel®
  • Reels constructed from industrial grade carbon steel or 304L stainless steel (optional)
  • High quality stainless steel hose ferrules

Specifications

  • Pressure Application
    Low Pressure Diesel Emissions Fluid
  • Hose Inside Diameter
    3/4 in
  • Nominal Hose Outer Diameter
    1.130 in
  • Hose Length
    25 ft
  • Reel Color
    Red
  • Reel Inlet
    3/4 NPT - Female
  • Rated Pressure
    300 psi
  • Hose Outlet
    3/4 NPT - Male
  • Description Keyword
    3/4 in x 25 ft Hose
  • Application
    Diesel Emissions Fluid
  • Overall Length
    22.500 in
  • Overall Width
    8.000 in
  • Overall Height
    23.000 in
  • UPC_NO
    699567012207
  • Weight
    50 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought