Motion
URD9350 OLBBW70

REELCRAFT IND. INC.
URD9350 OLBBW70

Hose Reel for Low Pressure Diesel Emissions Fluid - Includes 3/4 in x 50 ft Hose, 300 psi, Red, 3/4 BSPP - Female Inlet
MI ITEM #05352597
MFR #URD9350 OLBBW70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
URD9350 OLBBW70

Hose Reel for Low Pressure Diesel Emissions Fluid - Includes 3/4 in x 50 ft Hose, 300 psi, Red, 3/4 BSPP - Female Inlet
MI ITEM #05352597
MFR #URD9350 OLBBW70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
URD9350 OLBBW70 HOSE REEL, 3/4 X 50FT
  • Designed for dispensing DEF or Diesel Emissions Fluid (AUS32, Aqueous Urea Solution)
  • Gasketed spring case
  • Goodyear DEF dispensing hose and adjustable bumper included (on models with hose)
  • Viton® o-rings
  • 316 stainless shaft and Super Swivel®
  • Reels constructed from industrial grade carbon steel or 304L stainless steel (optional)
  • High quality stainless steel hose ferrules

Specifications

  • Pressure Application
    Low Pressure Diesel Emissions Fluid
  • Hose Inside Diameter
    3/4 in
  • Hose Length
    50 ft
  • Reel Color
    Red
  • Reel Inlet
    3/4 BSPP - Female
  • Rated Pressure
    300 psi
  • Description Keyword
    3/4 in x 50 ft Hose
  • Hose Outlet
    3/4 BSPP - Male
  • Application
    Diesel Emissions Fluid
  • Manufacturer Upc Number
    699567021537
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought