Motion
55-246BLK075
Lace-Up Work Boot - Water Resistant, Black, Men's Size: 7-1/2
Mi Item #05352649
MFR #55-246BLK075
Price$422.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lace-Up Work Boot - Water Resistant, Black, Men's Size: 7-1/2
Mi Item #05352649
MFR #55-246BLK075

Mfr description
55246BLK075 LEATHER WORK BOOT - BLACK
  • 6” black water-resistant leather
  • Fully lined with padded collar and tongue
  • Lace-locking device
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$422.80/each

Specifications

Dimensions

  • Men'S Size
    7-1/2

Details

  • Color
    Black
  • Protection Features
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)