Motion
SC1084C4

NTN
SC1084C4

Radial/Deep Groove Ball Bearing - Straight Bore, 2.0000 in ID, 100 mm OD, 24 mm Width, Open, Without Snap Ring
Mi Item #05352905
MFR #SC1084C4
Price$133.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC1084C4

Radial/Deep Groove Ball Bearing - Straight Bore, 2.0000 in ID, 100 mm OD, 24 mm Width, Open, Without Snap Ring
Mi Item #05352905
MFR #SC1084C4

Mfr description
SC1084C4 RADIAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.06/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Inner Ring Width
    0.9450 in, 24.000 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    24 mm
  • Weight
    1.669 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SC1084C4 RADIAL BEARING
  • Internal Clearance
    C4
  • Long Description
    The SC1084C4 is a 2.0000 in bore radial/deep groove ball bearing with 100 mm OD, 24 mm width, straight design, open type.
  • Manufacturer Catalog Number
    SC1084C4
  • Manufacturer Upc Number
    4547359181920
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9750 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359181920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)