Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 NPTF
- End 2 Size1 in
- End 2 Size Type1 ORB
- Weight0.53 lbs
Details
- Adapter TypeStraight Adapter
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to O-Ring Boss
- Description Keyword1 in Female Pipe Swivel x 1 in Male O-Ring Boss
- End 1 StyleFemale Pipe Swivel
- End 1 Thread(NPTF) 1–11-1/2
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 1-5/16–12
- Manufacturer Upc Number072053439007
- UPC_NO072053439007
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)