Motion
26800G

JUSTRITE
26800G

Original Smoker's Cease Fire® Dark Green Cigarette Butt Receptacle, 4 Gallon, with Bucket
Mi Item #05353034
MFR #26800G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
26800G

Original Smoker's Cease Fire® Dark Green Cigarette Butt Receptacle, 4 Gallon, with Bucket
Mi Item #05353034
MFR #26800G

Mfr description
26800G SMOKERS CEASE FIRE GREEN
  • Four gallon receptacles are safe and attractive
  • Innovative self-extinguishing design safely collects unsightly cigarette butts and reduces the risk of fire
  • Flame-retardant, sturdy polyethylene will not rust, dent or crack
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    16-1/2 in
  • Height
    38-1/2 in

Details

  • Ash Receptacle Capacity
    4 gal (US)
  • Bucket Liner Material
    Steel
  • Color Finish
    Dark Green
  • Manufacturer Product Page
  • Mounting Location
    Freestanding
  • Product Types
    Cigarette/Ash Receptacle
  • Receptacle Material
    Polyethylene
  • Shape
    Round with Cylindrical Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)