Motion
CDLA2F80-75-E

SMC CORP OF AMERICA
CDLA2F80-75-E

CLA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
MI ITEM #05353063
MFR #CDLA2F80-75-E
List Price$898.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLA2F80-75-E

CLA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
MI ITEM #05353063
MFR #CDLA2F80-75-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$898.27/each for your price

Overview

Mfr description
CDLA2F80-75-E FINE LOCK CYLINDER

Specifications

  • Bore Diameter
  • Stroke
  • Country of Origin
    US
  • Locking Method
    Spring Locking
  • Locking Direction
    Both Directions
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Cushion Both Ends
  • Options Included
    Magnetized, Switch Ready
  • Port Thread Standard
    BSPT
  • Tube Material
    Aluminum Tube
  • Mounting Type
    Front Flange
  • Made to Order
    Yes
  • Port Gender
    Female
  • Rod Gender
    Male
  • Series
    CLA2
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text