Motion
MHT2-40DZ
MHT,Gripper
MI ITEM #05353068
MFR #MHT2-40DZ
List Price$423.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHT,Gripper
MI ITEM #05353068
MFR #MHT2-40DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$423.11/each for your price

Overview

Mfr description
MHT2-40DZ MHT,GRIPPER

Specifications

  • Gripper Type
    Toggle
  • Bore Diameter
  • Piston Action
    Double-Acting
  • Finger Type
    2 Finger Standard (Toggle Style)
  • Body Option
    Side Ported
  • Port Gender
    Female
  • Port Size
    1/8 BSPT
  • Gripping Moment
    36 N-m
  • Operating Pressure Range
    15 psi to 87 psi
  • Minimum Operating Pressure
    15 psi
  • Maximum Operating Pressure
    87 psi
  • Operating Temperature Range
    41 °F to 140 °F
  • Overall Length
    136.5 mm
  • Overall Width
    96 mm
  • Overall Height
    53 mm
  • Additional Details
    Series MHT2, with its newly designed cylinder body, allows small auto switches to be mounted on 4 surfaces. When the gripper fingers are closed, the toggle mechanism is actuated to produce a strong and stable holding force. This toggle mechanism will hold, even when air pressure drops. The MHT2 is easy to maintain, and all external parts are treated to resist corrosion. Threaded mounting holes in the gripper's body and finger housing allow a variety of mounting positions. Bore sizes include: 32, 40, 50 and 63.
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text