Motion
SS5V1-W10CD-04US-C4

SMC CORP OF AMERICA
SS5V1-W10CD-04US-C4

SS5V1-W10CD-04US-C4
Mi Item #05353080
MFR #SS5V1-W10CD-04US-C4
Price$240.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V1-W10CD-04US-C4

SS5V1-W10CD-04US-C4
Mi Item #05353080
MFR #SS5V1-W10CD-04US-C4

Mfr description
SS5V1-W10CD-04US-C4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.52/each

Specifications

Dimensions

  • Cylinder Port Size
    4 mm
  • Exhaust Port Size
    8 mm
  • Overall Height
    59.5 mm
  • Overall Length
    160.5 mm
  • Overall Width
    97.1 mm
  • Pressure Port Size
    8 mm

Details

  • Base Type
    Stacking Tie-Rod
  • Fluid Comp
    Air
  • For Use With Series
    SV1000
  • Manifold Port(s)
    4 mm
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Pins
    26
  • Number Of Stations  
    4
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Side
  • Wiring Type
    Circular Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)