Specifications
Dimensions
- Overall Height66 mm
- Overall Length125 mm
- Overall Width40 mm
Details
- Body MaterialAluminum
- Flow Coefficient Cv Flow Factor Kv20 (1 (P) to 2 (A)) mm², 24 (2 (A) to 3 (R)) mm²
- Flow DirectionLeft-to-Right
- Gauge IncludedNone
- Manual Override TypeNon-Locking Push Type (Flush)
- Operating Pressure Range+0.2 to +1 MPa
- Operating Temperature Range0 to +60 °C
- Proof Pressure+1.5 MPa
- Seal MaterialNitrile
- Solenoid Allowable Voltage Fluct-15 to +10 %
- Solenoid Electrical EntryDIN Terminal
- Solenoid Power Consumption3.4 @ 50 Hz W
- Solenoid Supply Voltage110 to 120 V ac (50/60 Hz)
- Standards MetJIS
- Surge Suppresion IncludedSurge Suppressor With Light
Overview
Mfr description
AV2000-N02-3DZ SOFT START-UP VALVE
- Modular connectivity with FRL components
- Available voltages: 12, 24VDC; 100, 110~120, 200, 220VAC
- Large effective flow area
- Electrical entry options: grommet, DIN connectors
- Port sizes: 1/4, 3/8, 1/2, 3/4