Motion
CDLJ2F16-100-P-H7BWZ

SMC CORP OF AMERICA
CDLJ2F16-100-P-H7BWZ

CDLJ2F16-100-P-H7BWZ
Mi Item #05354873
MFR #CDLJ2F16-100-P-H7BWZ
Price$362.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLJ2F16-100-P-H7BWZ

CDLJ2F16-100-P-H7BWZ
Mi Item #05354873
MFR #CDLJ2F16-100-P-H7BWZ

Mfr description
CDLJ2F16-100-P-H7BWZ CYL ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.75/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Front Flange
  • Cylinder Style
    Round Body
  • Lock Type
    Fine Lock
  • Mounting Type
    Front Flange
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CLJ
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)