Motion
H4B-103
Hydraulic Socket - Brass Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 2200 psi psi, 1/2 in Body Size, EPDM Seal
MI ITEM #05355498
MFR #H4B-103
Price$65.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Brass Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 2200 psi psi, 1/2 in Body Size, EPDM Seal
MI ITEM #05355498
MFR #H4B-103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.80/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPT
  • Body Size
    1/2 in
  • Weight
    0.885 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/2 in NPT, 1/2 – 14 Female Thread
  • Flow Rate
    11.00 gpm
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Industrial, Oil & Gas, Construction, Mining, Automotive, Agriculture, Food & Beverage
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    EPDM
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    2200 psi
  • Working Pressure Range
    2001 to 3000 psi

Overview

Mfr description
H4B-103 QUICK DISCONNECTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought