Overview
Mfr description
12-CXSL15-30 CLEAN CYLINDER
Specifications
- Country of OriginJP
- BearingsBall Bushing Bearing
- Made to OrderYes
- Port Thread StandardRc 1/8
- Piping TypeStandard Piping
- SeriesCXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data