Motion
6901PM#BCA

NTN
6901PM#BCA

Cam Follower - Open
Mi Item #05355553
MFR #6901PM#BCA
Price$134.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6901PM#BCA

Cam Follower - Open
Mi Item #05355553
MFR #6901PM#BCA

Mfr description
6901PM#BCA BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.97/each

Specifications

Dimensions

  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Bent Finger
  • Closure Type
    Open
  • Description
    6901PM#BCA BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359416244
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359416244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)