Motion
CS2-D12
DOUBLE CLEVIS
Mi Item #05355586
MFR #CS2-D12
Price$67.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DOUBLE CLEVIS
Mi Item #05355586
MFR #CS2-D12

Mfr description
CS2-D12 AIR CYL CLEVIS
  • Mounting brackets
  • Types: single clevis, double clevis, flange, foot
  • Applicable to 125mm, 140mm and 160mm bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.81/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Cylinder Size
    125 mm

Details

  • Body Type
    Tie-Rod
  • Bracket 1
    Double Clevis
  • Country of Origin
    JP
  • Cylinder Style
    Tie-Rod
  • Hardware Type
    Double Clevis Bracket
  • Made to Order
    Yes
  • Mounting Type
    Double Clevis
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CS2
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)