Specifications
Dimensions
- Height3.1500 in, 80.01 mm
- Length11.5700 in, 293.88 mm
- Width3.6600 in, 92.96 mm
Details
- Adjustment TypeWrench
- Fluid Cleanliness19/17/14 micron
- Fluid CompAnti-wear hydraulic oil
- Maximum Flow Rate250 L/min, 66.0 gpm
- Maximum Working Pressure315 bar, 4500 psi
- Seal MaterialBuna-N
- TypeThrottle valve with check
- Valve Mount TypeSubplate, Manifold Mounted
- Working Temperature Max176 °F, 80 °C
- Working Temperature Min-4 °F, -20 °C
Help us improve this product