Motion
ISE75-F02-67-P

SMC CORP OF AMERICA
ISE75-F02-67-P

SMC® ISE75-F02-67-P PNP (2 Output) Pneumatic Pressure Switch, Unit Switching Function (Initial Value PSI) Display
MI ITEM #05355593
MFR #ISE75-F02-67-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE75-F02-67-P

SMC® ISE75-F02-67-P PNP (2 Output) Pneumatic Pressure Switch, Unit Switching Function (Initial Value PSI) Display
MI ITEM #05355593
MFR #ISE75-F02-67-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ISE75-F02-67-P PRESSURE SWITHCH, DIGITAL

Specifications

  • Switch Action
    PNP (2 Output)
  • Accuracy
    2 %
  • Piping Type
    Body Ported
  • Display
    Unit Switching Function (Initial Value PSI)
  • Electrical Connection
    Circular Connector
  • Proof Pressure
    +30 MPa
  • Maximum Load Current
    80 mA
  • Operating Pressure Range
    0 to +10 MPa
  • Operating Temperature Range
    -5 to +50 °C
  • Standards Met
    CE, CSA/UL, ISO 1179, UL
  • Signal Response Time
    2.5 ms
  • Overall Width
    34 mm
  • Overall Height
    48 mm
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Overall Length
    90 mm
  • Port 1 Size/Type
    1/4 BSPP
  • Weight
    1.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text