Motion
20H150 X 3/4 MPB

DODGE
20H150 X 3/4 MPB

114348 Timing Belt Pulley - 0.5000 in Pitch, 20 Tooth, 0.7500 in Bore Dia., 1.5000 in Belt Width
MI ITEM #05355627
MFR #20H150 X 3/4 MPB
Price$160.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20H150 X 3/4 MPB

114348 Timing Belt Pulley - 0.5000 in Pitch, 20 Tooth, 0.7500 in Bore Dia., 1.5000 in Belt Width
MI ITEM #05355627
MFR #20H150 X 3/4 MPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$160.74/each

Specifications

Dimensions

  • Belt Width  
    1.5000 in
  • Bore Diameter  
    0.7500 in
  • Face Width
    1.7500 in
  • Flange Outside Diameter  
    3.4200 in
  • Hub Diameter
    2.5000 in
  • Hub Projection
    0.8750 in
  • Length Through Bore
    2.6250 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    3.1830 in
  • Weight
    4.62 lbs

Details

  • Belt Type
    H
  • Bore Type
    Minimum Plain Bore
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    114348
  • Manufacturer Upc Number
    782475422135
  • Material
    Cast Iron
  • Number Of Hubs
    1
  • Number Of Teeth  
    20
  • Pulley Construction
    Block
  • UPC_NO
    782475422135
  • With Flanges
    With Flanges

Overview

Mfr description
20H150 MPB SHEAVE 114348
  • Synchronized No-Slip Transmission
  • No Lubrication Required
  • Efficiency: Approximately 98%
  • Low Maintenance
  • Virtually No Backlash
  • Constant Linear Velocity
  • Drive Ratios to 8.5:1
  • Pitches: XL, L, H, and XH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought