Specifications
Dimensions
- Bore Diameter3-7/16 in
Details
- Country of OriginCN
- Housing MaterialCast Iron
- Product TypeHydrodynamic Bearing Seals, Rings & Grommets
- SeriesR
- UPC_NO782476729073
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)