Overview
Mfr description
AS4201FG-N04-11S-J SPEED CONTROLLER,
- Stainless steel specification for use in corrosive environments
- Available with PT or NPT ports
- One-touch fittings
- Meter-in and meter-out types easily determined by the flowdirection symbol on the resin body
- Threads with and without sealant are available as standard
Specifications
- Piping TypeElbow
- MeteringMeter Out
- Thread StandardMeter out
- Body Size1/2 standard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data