Motion
FM1612TU
FM1612TU 16 X 18 X 12mm Steel PTFE Flange Bearing
Mi Item #05355712
MFR #FM1612TU
Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FM1612TU 16 X 18 X 12mm Steel PTFE Flange Bearing
Mi Item #05355712
MFR #FM1612TU

Mfr description
FM1612TU 16 X 18 X 12MM STEEL PTFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.33/each

Specifications

Dimensions

  • Flange Outside Diameter
    24 mm
  • Flange Thickness
    1 mm
  • Inside Diameter
    16 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    18 mm
  • Overall Width
    24 mm
  • Recommended Shaft Size
    15.966 to 15.984 mm

Details

  • Branding
    ISOSTATIC TU
  • Description
    FM1612TU 16 X 18 X 12mm Steel PTFE Flange Bearing
  • Flange Diameter Tolerance
    ±.50
  • Flange Thickness Tolerance
    .80 to 1.00 mm
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    FM1612TU
  • Manufacturer Upc Number
    00846802071196
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Type Of Bearing
    Round
  • UPC_NO
    00846802071196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)