Motion
2457-21
M12™ Cordless 3/8 in. Ratchet Kit
Mi Item #05355907
MFR #2457-21
Price$289.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12™ Cordless 3/8 in. Ratchet Kit
Mi Item #05355907
MFR #2457-21

Mfr description
2457-21 3/8" RATCHET KIT
  • Powerful 12 Volt motor: delivers up to 35 ft-lbs of torque
  • Superior fastening speed: produces 250 RPM, with variable-speed trigger for greater control
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$289.58/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    10.75 in
  • Torque
    35 in

Details

  • Battery Series
    M12
  • Battery Type
    Lithium-Ion
  • Certification
    CSA ETL UL
  • Includes
    (1) ratchet, (1) battery, (1) charger, (1) case
  • Manufacturer Upc Number
    045242257584
  • Max Rpm
    225 rpm
  • Maximum Speed
    250 rpm
  • Maximum Torque
    35 ft-lbs
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • UPC_NO
    045242257584
  • Voltage
    12 V
  • Warranty
    5 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)