Motion
2497-22
M12 12 Volt Lithium-Ion Cordless Hammer Drill/Impact Driver Combo Kit (2-Tool)
Mi Item #05355909
MFR #2497-22
Price$237.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 12 Volt Lithium-Ion Cordless Hammer Drill/Impact Driver Combo Kit (2-Tool)
Mi Item #05355909
MFR #2497-22

Mfr description
2497-22 HAMMER DRILL / IMPACT
  • Milwaukee 2411-20: powerful Milwaukee motor: delivers best-in-class 275 in. lbs. of torque
  • REDLITHIUM battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • 2-Speed metal gear box: select the correct drilling speed for the material and accessory, from 0-400/0 to 1,500 RPM and 0-22,500 BPM
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$237.85/each

Specifications

Dimensions

  • Tool Weight
    9.04 lbs

Details

  • Additional Details
    12V Impact, 12V Hammer Drill/Driver
  • Amp Hour
    1.5 Ah
  • Batteries Included
    Batteries Included
  • Battery Series
    M12
  • Battery Type
    Lithium-Ion
  • Blade Changing
    Keyless
  • Certification
    CSA, ETL, UL
  • Color Finish
    Silver/Black/Red
  • Includes
    M12 Hammer Drill/Driver, M12 Impact Driver, Charger, (2) Red Lithium Batteries, Contractor Bag
  • Manufacturer Upc Number
    045242253142
  • Number Of Pieces
    7
  • UPC_NO
    045242253142
  • Voltage
    12 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)