Motion
2695-24
M18™ Cordless Lithium-Ion 4-Tool Combo Kit 2695-24
Mi Item #05355916
MFR #2695-24
Price$723.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Cordless Lithium-Ion 4-Tool Combo Kit 2695-24
Mi Item #05355916
MFR #2695-24

Mfr description
2695-24 4PC COMBO CHAD/IMP/HACKZALL/WRKL
  • M18™ cordless 1/2 in. hammer drill / driver with Milwaukee 4-pole frameless motor delivers 550 in-lbs of peak torque, 0-450/0 to 1,700 RPM, & 29,000 BPM
  • HACKZALL® M18™ one-handed reciprocating saw (2625-20) features a patent pending dual gear anti-vibration system for unmatched comfort and control
  • M18™ 1/4 in. hex impact with the Milwaukee 4-pole frameless motor delivers 1400 in-lbs of torque
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$723.73/each

Specifications

Dimensions

  • Collet Size
    1/2 in
  • Torque
    1400 in

Details

  • Additional Details
    The 2695 - 24 M18 cordless LITHIUM-ION 4-tool combo kit includes the 1/2 In. Hammer Drill / Driver (2602-20), HACKZALL™ M18™ One- Handed RECON Saw(2625-20), 1/4 In. Hex Impact Driver (2650-20), and Work Light (49-24-0171).
  • Amp Hour
    3.0 Ah
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Blade Changing
    Keyless
  • Color Finish
    Red/Black
  • Includes
    2602 - 20 M18™ 1/2 In. Hammer Drill Driver, 2625-20 HACKZALL™ M18™ Reciprocating Saw, 2650 - 20 M18™ 1/4 In. Hex Impact Driver, 49-24-0171 M18™ Work Light, (2) 48-11-1828 M18™ XC High Capacity REDLITHIUM™ Batteries, 48-59-1801 Charger, SAWZALL blade, Contractor Bag
  • Manufacturer Upc Number
    045242253159
  • Number Of Pieces
    4
  • UPC_NO
    045242253159
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 3 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)