Motion
48-13-3000

MILWAUKEE TOOL
48-13-3000

3 pc. Ship Auger Bit Set
MI ITEM #05355918
MFR #48-13-3000
Price$85.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-3000

3 pc. Ship Auger Bit Set
MI ITEM #05355918
MFR #48-13-3000

Mfr description
48-13-3000 3 PC AUGER BIT KIT (POUCH)
  • Double wing spurs for clean hole cutting
  • Non-stick coated flutes for faster chip ejection
  • Self-feeding screw point
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.99/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Drill Bit Size
    1 in, 1/2 in, 3/4 in
  • Drilling Depth
    18 in
  • Overall Length
    18 in
  • Shank Size
    7/16 in

Details

  • Bit Type
    Auger Bit
  • Manufacturer Upc Number
    045242159888
  • Material
    High Speed Steel
  • UPC_NO
    045242159888

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)