Motion
48-13-4000

MILWAUKEE TOOL
48-13-4000

6-1/2 in. Spur Auger Bit Set (4-Piece)
MI ITEM #05355919
MFR #48-13-4000
Price$52.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-13-4000

6-1/2 in. Spur Auger Bit Set (4-Piece)
MI ITEM #05355919
MFR #48-13-4000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.66/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Drill Bit Size
    1 in, 1/2 in, 3/4 in, 7/8 in
  • Drilling Depth
    4 in
  • Flute Length
    4.5 in
  • Overall Length
    6.5 in
  • Shank Size
    1/2 in

Details

  • Bit Type
    Auger Bit
  • Manufacturer Upc Number
    045242159871
  • Material
    Alloy Steel
  • UPC_NO
    045242159871

Overview

Mfr description
48-13-4000 4 PC AUGER BIT SET (POUCH)
  • Double wing spurs: Allow for fast, clean hole cutting
  • Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: Strong enough to use with an impact wrench
  • Versatile: One line of Milwaukee® spur auger bits covers all applications and tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought