Motion
48-20-7971

MILWAUKEE TOOL
48-20-7971

MX4™ 4-Cutter SDS-Plus Rotary Hammer-Drill Bit 1/2 in. x 4 in. x 6 in.
Mi Item #05355924
MFR #48-20-7971
Price$7.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7971

MX4™ 4-Cutter SDS-Plus Rotary Hammer-Drill Bit 1/2 in. x 4 in. x 6 in.
Mi Item #05355924
MFR #48-20-7971

Mfr description
48-20-7971 1/2" X 6" MX4 SDS+BIT 10 PACK
  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.48/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Drilling Depth  
    4 in
  • Flute Length
    4 in
  • Overall Length  
    6 in
  • Shank Diameter  
    0.5 in

Details

  • Bit Type
    Masonry
  • Includes
    (1) Drill Bit
  • Manufacturer Upc Number
    045242189359
  • Material
    Carbide Tipped
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242189359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)