Motion
6177-20
14 in. Abrasive Cut-Off Machine
Mi Item #05355932
MFR #6177-20
Price$365.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 in. Abrasive Cut-Off Machine
Mi Item #05355932
MFR #6177-20

Mfr description
6177-20 SAW CUT-OFF MACHINE 14
  • Powerful 15 amp, 4.0 maximum horsepower Motor: Delivers maximum cutting performance in a wide variety of materials
  • Large cutting capacity: provides versatility for a wide range of cutting applications, up to 5 in. pipe
  • Durable light weight design: 40 lbs light weight design for portability without sacrificing durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$365.98/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Overall Length
    16 in

Details

  • Amperage
    15 A
  • Manufacturer Upc Number
    045242250455
  • Maximum Speed
    3900 rpm
  • UPC_NO
    045242250455
  • Voltage
    120 V AC/DC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)