Motion
CQ2A63-250DCZ

SMC CORP OF AMERICA
CQ2A63-250DCZ

COMPACT CylinderINDER, CQ2-Z
MI ITEM #05356047
MFR #CQ2A63-250DCZ
List Price$130.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2A63-250DCZ

COMPACT CylinderINDER, CQ2-Z
MI ITEM #05356047
MFR #CQ2A63-250DCZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.23/each for your price

Overview

Mfr description
CQ2A63-250DCZ COMPACT CYLINDER, CQ2-Z
  • Double acting, single rod, long stroke compact cylinder
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 125, 150, 175, 200, 250, 300
  • Port threads: Rc, NPT or G
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Long Stroke
  • Bore Diameter
  • Country of Origin
    US
  • Additional Details
    Standard double acting, single rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Stroke
    250 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M18x1.5 Female ISO
  • Port Size
    1/4 BSPT
  • Cushion Type
    Rubber Bumper
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Push Force At 100 Psi
    2182 N
  • Pull Force At 100 Psi
    1962 N
  • Operating Temperature Range
    -10 to +70 °C
  • Standards Met
    JIS
  • Overall Length
    325 mm
  • Overall Width
    84 mm
  • Overall Height
    77 mm
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Rod Gender
    Female
  • Made to Order
    Yes
  • Mounting Type
    Both Ends Tapped
  • Rod Size
    M18x1.5
  • Rod Thread Standard
    ISO
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text