Motion
B 10785-109

SKF
B 10785-109

4.2900 in Bore, PTFE Material, Compatible Bore: 4.2900 in , 4.9200 in OD, 0.3050 in Overall Width
Mi Item #05356091
MFR #B 10785-109
Price$363.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
B 10785-109

4.2900 in Bore, PTFE Material, Compatible Bore: 4.2900 in , 4.9200 in OD, 0.3050 in Overall Width
Mi Item #05356091
MFR #B 10785-109

Mfr description
B10785-109 PTFE CONTACT ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$363.67/each

Specifications

Dimensions

  • Bore Diameter
    4.2900 in
  • Compatible Bore Diameter
    4.2900 in
  • Outside Diameter
    4.9200 in
  • Overall Width
    0.3050 in
  • Width
    0.3050 in, 7.74 mm

Details

  • Material
    PTFE
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)