Motion
FYTJ 50TF

SKF
FYTJ 50TF

Flange-Mount Ball Bearing Unit - 50 mm Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #05356099
MFR #FYTJ 50TF
List Price$466.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTJ 50TF

Flange-Mount Ball Bearing Unit - 50 mm Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #05356099
MFR #FYTJ 50TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$466.02/each for your price

Overview

Mfr description
FYTJ50TF BRG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Bearing Material
    52100 Bearing Steel
  • Radial Dynamic Load Capacity
    35.1 kN
  • Radial Static Load Capacity
    23.2 kN
  • Length Through Bore
    51.6 mm
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5007)
  • Bolt Size
    19 mm
  • Max Rpm
    4000 rpm
  • Series
    FYJT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570195682
  • UPC_NO
    7316570195682
  • Weight
    5.06 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text