Motion
S13PNT-9
Dexterity® Non Coated Knit Glove - L or Size 9 Size, Nitrile Coated, Cotton | Nylon Material
MI ITEM #05356273
MFR #S13PNT-9
Your Price$4.28/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dexterity® Non Coated Knit Glove - L or Size 9 Size, Nitrile Coated, Cotton | Nylon Material
MI ITEM #05356273
MFR #S13PNT-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.28/pr(List $4.93)

Overview

Mfr description
S13PNT-9 LARGE GLOVE (12/PAQ)

Specifications

  • Glove Size
    L or Size 9
  • Size
    9
  • Material
    Nylon
  • Material Type
    Knit Gloves - Non Coating
  • Lining Material
    Cotton
  • Application
    Automotive:Metal Stamping:Small Parts
  • Coating Material
    Nitrile
  • Description Keyword
    Unlined
  • UPC_NO
    779406158546
  • Type
    Glove
  • Country of Origin
    Malaysia

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text