Motion
S13PNT-8
Dexterity® Non Coated Knit Glove - M or Size 8 Size, Nitrile Coated, Cotton | Nylon Material
MI ITEM #05356274
MFR #S13PNT-8
Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dexterity® Non Coated Knit Glove - M or Size 8 Size, Nitrile Coated, Cotton | Nylon Material
MI ITEM #05356274
MFR #S13PNT-8

Mfr description
S13PNT-8 MEDIUM GLOVE (12/PAQ)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.28/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Size
    8

Details

  • Application
    Automotive:Metal Stamping:Small Parts
  • Coating Material
    Nitrile
  • Country of Origin
    Malaysia
  • Description Keyword
    Unlined
  • Lining Material
    Cotton, Nylon
  • Material
    Nylon
  • Material Type
    Knit Gloves - Non Coating
  • Type
    Glove
  • UPC_NO
    779406158539

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)