Specifications
Dimensions
- Drain Port Size1.0625-12 UNF-2B SAE O-Ring
- Inlet Port Size1.875-12 UN-2B SAE O-Ring
- Outlet Port Size1.3125-12 UN-2B SAE O-Ring
Details
- Displacement49.2 cm³/r
- Drain Port LocationTop (Bottom Plugged)
- Input RotationRight Hand Rotation
- Input Shaft Type13T 16/32 Spline
- Mounting Type2-Bolt SAE B Flange
- Port LocationSide Ported
- Port TypeCode 61 Flange
- SeriesADU
Overview
Mfr description
ADU049R05AF10A43140000100100CD0B PUMP