Motion
421AK00608B
Hydraulic Axial Piston Pump - ADU, 41 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #05356292
MFR #421AK00608B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - ADU, 41 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #05356292
MFR #421AK00608B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ADU041R02AB10A43140000200100CD0B PUMP

Specifications

  • Series
    ADU
  • Displacement
    41 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    1.00 in Dia Straight Key
  • Port Type
    Code 61 Flange
  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Port Location
    Side Ported
  • Outlet Port Size
    1 in SAE 4-Bolt Split Flange
  • Drain Port Location
    Top (Bottom Plugged)
  • Drain Port Size
    1.0625-12 UNF-2B SAE O-Ring
  • Mounting Type
    2-Bolt SAE B Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text