Motion
1VM50 X 5/8 FHP VP SHEAVE

DODGE
1VM50 X 5/8 FHP VP SHEAVE

Variable Pitch Pulley - VM Series, 1 Groove, 3L, 4L, 5L, A, B Belt Section Size, 0.6250 in Bore, 4.7500 in OD, Finished, Cast Iron Material
Mi Item #05356358
MFR #1VM50 X 5/8 FHP VP SHEAVE
Price$88.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1VM50 X 5/8 FHP VP SHEAVE

Variable Pitch Pulley - VM Series, 1 Groove, 3L, 4L, 5L, A, B Belt Section Size, 0.6250 in Bore, 4.7500 in OD, Finished, Cast Iron Material
Mi Item #05356358
MFR #1VM50 X 5/8 FHP VP SHEAVE

Mfr description
1VM50 X 5/8" 4.75"OD ADJ SHEAVE
  • HVAC Applications
  • Designed for applications up to 5HP
  • Bore range 1/2 to 7/8 in
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.79/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Bore Diameter
    0.6250 in
  • Datum Diameter
    4.1000 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Length Through Bore
    1.8750 in
  • Maximum Pitch Diameter
    4.1 (3l) in, 4.4 (4L) in, 4.7 (5L) in
  • Minimum Pitch Diameter
    3.3 (3L) in, 3.4 (4L) in, 3.7 (5L) in
  • Outside Diameter
    4.7500 in
  • Overall Width
    1.8750 in
  • Weight
    2.8 lbs

Details

  • Additional Details
    Do Not use B gripnotch belt ratings with MVL sheaves
  • Bore Type
    Finished
  • Manufacturer Upc Number
    775829165277
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Number Of Movable Flanges
    1
  • Series
    VM
  • UPC_NO
    775829165277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)