Specifications
Details
- Ambient Temperature Range0°C - 50 °C
- FunctionDC Input Type Directional\nand Flow Control with\nMiner feedback
- Humidity90 % RH or less
- Power Supply Type24 V DC
Overview
Mfr description
AMN-L-01-3-2P-10 AMPLIFIER FOR
- ・Direct Input amplifier with minor feedback \n・For proportional valve \n・Used with ELDFG-01 series\n\n