Motion
3150-14MPT-42
Panther Drive Belt - 14MPT, 14 mm Pitch, 3150 mm Overall Length, 42 mm Width, 225 Teeth
MI ITEM #05357411
MFR #3150-14MPT-42
Your Price$737.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Drive Belt - 14MPT, 14 mm Pitch, 3150 mm Overall Length, 42 mm Width, 225 Teeth
MI ITEM #05357411
MFR #3150-14MPT-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$737.39/each(List $847.99)

Overview

Mfr description
3150-14MPT-42 Panther Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Type
    14MPT
  • Pitch
    14 mm
  • Overall Length
    3150 mm
  • Overall Width
  • Material
    Polymer
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    3150 mm
  • Manufacturer Upc Number
    785201943720
  • UPC_NO
    785201943720

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought