Motion
PL017X021EF

TSUBAKI (UST)
PL017X021EF

Keyless Bushing - EF Series, 17 mm ID, 21 mm OD
Mi Item #05357564
MFR #PL017X021EF
Price$184.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL017X021EF

Keyless Bushing - EF Series, 17 mm ID, 21 mm OD
Mi Item #05357564
MFR #PL017X021EF

Mfr description
PL017X021EF POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.86/each

Specifications

Dimensions

  • Bolt Size
    M4x18
  • Bore Diameter
    17 mm
  • Hub Contact Pressure
    30313 psi
  • Outside Diameter  
    21 mm
  • Overall Length
    31 mm
  • Screw Size
    M4x18
  • Shaft Contact Pressure
    258 N/mm^2
  • Weight
    0.180 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    3.000 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    EF
  • Transmissible Axial Force
    3507 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)