Motion
SHM28MM

TB WOODS
SHM28MM

Quick Disconnect Bushing - SHM Bushing, 28 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #05357582
MFR #SHM28MM
Price$85.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SHM28MM

Quick Disconnect Bushing - SHM Bushing, 28 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #05357582
MFR #SHM28MM

Mfr description
SHM28MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.20/each

Specifications

Dimensions

  • Barrel Diameter
    47.5 mm
  • Barrel Length
    22.2 mm
  • Bolt Circle Diameter
    57.2 mm
  • Bore Diameter  
    28 mm
  • Bushing Size
    SHM
  • Flange Outside Diameter  
    2.6875 in
  • Flange Thickness  
    0.3750 in
  • Keyway Size
    8 x 7 mm
  • Length Through Bore  
    1.2500 in
  • Screw Length
    35 mm
  • Screw Thread Size
    M6x1.0

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672007269
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Torque Capacity
    395 N-m
  • UPC_NO
    698672007269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)