Specifications
Dimensions
- Frame Size56C
- Overall Length C Dimension14.12 in
- Service Factor1.15
- Shaft Diameter0.6250 in
- Weight47 lbs
Details
- Additional DetailsSealed ball bearings with moisture-resistant grease. Rotating noncontact labyrinth seal on output shaft extension. Moisture resistant insulation system. Neoprene gaskets. Special processed cast endplates. 300 series stainless steel motor frame, base, shaft and hardware. No exterior paint.
- Amps @ Voltage5.0 A @ 208 V; 4.9 A @ 230 V; 2.5 A @ 460 V
- ApplicationsFood processing, packaging and outdoor applications.
- Description Keyword1-1/2 hp
- Duty Condition TypeContinuous Duty, Washdown Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialStainless Steel
- Frequency Rating60 Hz
- Full Load Efficiency80.00 %
- Harmonization Code8501.52.4000
- Instructional Video
- Insulation ClassF
- IP Rating55
- Manufacturer Catalog
- Manufacturer Product Page
- Motor CategoryGeneral Purpose Motor (Paint Free)
- Motor Horsepower1-1/2 hp
- Motor Phase3 ph
- Motor Supply Voltage208-230/460 V
- Mounting TypeC-Face / Foot
- Product TypeWashdown Duty Motors
- Standards MetCSA, UR
- Synchronous Rpm1200 rpm
- Volts @ Frequency208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)