Motion
C2040ASA2 CONN LINK

TSUBAKI (UST)
C2040ASA2 CONN LINK

Connecting Link - 2040 / 1 in Pitch
MI ITEM #05357667
MFR #C2040ASA2 CONN LINK
Price$32.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040ASA2 CONN LINK

Connecting Link - 2040 / 1 in Pitch
MI ITEM #05357667
MFR #C2040ASA2 CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.28/each

Specifications

Dimensions

  • Chain Size & Pitch
    2040 / 1 in
  • Hole Diameter
    0.142 in
  • Inside Width
    0.312 in
  • Pin Diameter
    0.156 in
  • Roller Width
    0.312 in
  • Weight
    0.03 lb

Details

  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2040 / 1 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Stainless Steel
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    A-2
  • Standards Met
    ASME B29
  • UPC_NO
    097039203175

Overview

Mfr description
C2040AS A-2 CONN LINK SC TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought