Specifications
Dimensions
- Bore Diameter0.6250 in
- Keyway Size3/16 x 3/32 in
- Outside Diameter3/4 in
- Weight0.037154 lbs
Details
- Manufacturer Upc Number044861021958
- MaterialGalvanized Steel
- Product TypeSpeed Reducer Bushings
- UPC_NO044861021958
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)