Motion
2021-XXXL (12)

HEXARMOR
2021-XXXL (12)

Rig Lizard® Cut Resistant Gloves - Size 3X-Large, ANSI Cut Level A3
Mi Item #05357850
MFR #2021-XXXL (12)
Price$22.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2021-XXXL (12)

Rig Lizard® Cut Resistant Gloves - Size 3X-Large, ANSI Cut Level A3
Mi Item #05357850
MFR #2021-XXXL (12)

Mfr description
2021-3XL CUT/PUNCTURE RESIST
  • Durable TP-X® palm utilizes the highest-level abrasion resistance while maintaining oil-resistant grip
  • Synthetic palm with unique stitching pattern offers unrivaled comfort and dexterity
  • Full Impact Exoskeleton™ with high-performance IR-X® smash guards provides greater impact protection than the leading competitor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.78/each

Specifications

Dimensions

  • Glove Size
    3X-Large

Details

  • Ansi Isea Cut Resistance Level
    A3
  • Color
    Black / Red / Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)